Tlačiť

Microincinerators, e-Loop

Dodávateľ: BioTool
LF5.101.000 LF5.001.000
710-1472EA 868.82 EUR
710-1472 710-1471
Microincinerators, e-Loop
Sterilizátory Sterilizátory bakteriologických kliček
Electrical sterilisation systems which are suitable for sterilising loops, needles and instruments. Ideal for use in laboratories where using gases or naked flames is not permitted. The e-Loop has a wear resistant quartz glass tube which is protected by a perforated stainless steel outer design. Choice of two units with different tube diameters, the larger is ideal for sterilising small instruments such as forceps and scissors. The heating system provides uniform heat. The opening eliminates the potential aerosol of pathogenic microorganisms.

  • Loops and needles sterilised in 5 to 7 s
More Product Information
Order Now

ŠPECIFIKÁCIA

Rozsah teplot 900 - 950 °C 900 - 950 °C
Environmentally Preferable
Ø×L 21×161 mm 15×118 mm
Napájení 120 W 120 W
Š×H×V 175×160×173 mm 175×139×129 mm
Hmotnost 1,6 kg 1,1 kg
Model 710-1472 710-1471

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR