Tlačiť

Heavy duty orbital shakers, digital

Dodávateľ: OHAUS
30391811 30391844 30391865 30391872 30391879 30391886
OHAU30391811EA 2951.73 EUR
OHAU30391811 OHAU30391844 OHAU30391865 OHAU30391872 OHAU30391879 OHAU30391886
Heavy duty orbital shakers, digital
Třepačky Třepačky orbitální
These digital heavy duty orbital shakers are designed for a wide range of applications, including cell cultures, that require accurate and repeatable results. The microprocessor control provides consistent uniform shaking while safely ramping to the set speed. Ideal for cell cultures, solubility studies, and extraction procedures. The large capacity shakers have a more powerful drive mechanism and larger orbits for optimal shaking of large vessels.

  • Exceptional speed control, accuracy and durability
  • RS232 interface provides two-way communication for data
More Product Information
Order Now

ŠPECIFIKÁCIA

Model SHHD1619DG SHHD2325DG SHHD4525DG SHHD4550DG SHHD6825DG SHHD6850DG
Environmentally Preferable
Rychlost 15 - 500 min⁻¹ 20 - 500 min⁻¹ 15 - 500 min⁻¹ 15 - 300 min⁻¹ 15 - 500 min⁻¹ 15 - 300 min⁻¹
Přesnost rychlosti ±1 min⁻¹ ±1 min⁻¹ ±1 min⁻¹ ±1 min⁻¹ ±1 min⁻¹ ±1 min⁻¹
Třepání Orbital Orbital Orbital Orbital Orbital Orbital
Maximální náplň 16 kg 22,7 kg 45,4 kg 45,4 kg 68 kg 68 kg
Výkon 75 W 75 W 80 W 80 W 80 W 80 W
Oběh 19 mm 25 mm 25 mm 51 mm 25 mm 51 mm
Hmotnost 21,8 kg 49 kg 90,3 kg 90,3 kg 103,9 kg 103,9 kg
Š×H×V 413×355×149 mm 610×678×149 mm 729×678×170 mm 729×678×170 mm 744×914×170 mm 744×914×170 mm
Plošina ŠxH 279×330 mm 457×610 mm 610×610 mm 610×610 mm 610×910 mm 610×910 mm
Elektrické napětí 230 V, 2,5 A, 50/60 Hz 230 V, 2,5 A, 50/60 Hz 230 V, 2,5 A, 50/60 Hz 230 V, 2,5 A, 50/60 Hz 230 V, 2,5 A, 50/60 Hz 230 V, 2,5 A, 50/60 Hz
Materiál plošiny Aluminum Aluminum Aluminum Aluminum Aluminum Aluminum
Časovač 1 s – 160 h 1 s – 160 h 1 s – 160 h 1 s – 160 h 1 s – 160 h 1 s – 160 h

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR