Tlačiť

Perfection and Performance Stainless-Steel Refrigerators for Professional Use, FRPSvh & FRPSvg

Dodávateľ: Liebherr
FRPSVH6501 FRPSVG6501 FRPSVH6511 FRPSVG6511 FRPSVH1402 FRPSVG1402 FRPSVH1412
LIEBFRPSVH6501EA 3524.53 EUR
LIEBFRPSVH6501 LIEBFRPSVG6501 LIEBFRPSVH6511 LIEBFRPSVG6511 LIEBFRPSVH1402 LIEBFRPSVG1402 LIEBFRPSVH1412
Perfection and Performance Stainless-Steel Refrigerators for Professional Use, FRPSvh & FRPSvg
Chladničky
Glass/steel door high-volume, general-purpose refrigerators with forced air cooling. Stainless-steel exterior and interior. Temperature stability in accordance with EN 16825.

  • Energy-efficiency optimised appliances for lower running costs and help to meet user sustainability targets
  • Equipped with 150 mm legs, allows cleaning underneath
  • Mechanical door locks for basic content security
  • Forced-air cooling system with energy-efficient hot gas defrost
  • Power failure alarm when mains power returns

Choose between two execution options to suit differingMore Product Information
New Product
Order Now

ŠPECIFIKÁCIA

Model FRPSvh 6501 FRPSvg 6501 FRPSvh 6511 FRPSvg 6511 FRPSvh 1402 FRPSvg 1402 FRPSvh 1412
Environmentally Preferable
Teplota −2...+15 °C −2...+15 °C 1...15 °C 1...15 °C −2...+15 °C −2...+15 °C 1...15 °C
Displej 2,4" Touch and Swipe Monochrome-display, touch buttons 2,4" Touch and Swipe Monochrome-display, touch buttons 2,4" Touch and Swipe Monochrome-display, touch buttons 2,4" Touch and Swipe
Odmrazení Hot gas defrost Hot gas defrost Hot gas defrost Hot gas defrost Hot gas defrost Hot gas defrost Hot gas defrost
Alarm On mains return On mains return On mains return On mains return On mains return On mains return On mains return
Police/zásuvky 4 shelves 3 shelves 4 shelves 3 shelves 8 shelves 6 shelves 8 shelves
Maximální zátěž na polici 60 kg 60 kg 60 kg 60 kg 60 kg 60 kg 60 kg
Typ dveří Self-closing, chrome-nickel steel (1.4301 / AISI 304) Self-closing, chrome-nickel steel (1.4301 / AISI 304) Self-closing, Insulated glass door with chrome-nickel steel frame (1.4301 / AISI 304) Self-closing, Insulated glass door with chrome-nickel steel frame (1.4301 / AISI 304) Self-closing, chrome-nickel steel (1.4301 / AISI 304) Self-closing, chrome-nickel steel (1.4301 / AISI 304) Self-closing, Insulated glass door with chrome-nickel steel frame (1.4301 / AISI 304)
Zámek dvířek Mechanical Mechanical Mechanical Mechanical Mechanical Mechanical Mechanical
Materiál Nerezová ocel Nerezová ocel Nerezová ocel Nerezová ocel Nerezová ocel Nerezová ocel Nerezová ocel
Chladivo R 290 R 290 R 290 R 290 R 290 R 290 R 290
Lampa LED light column on the left LED ceiling lighting LED light column on the left LED ceiling lighting Double-sided LED light column LED ceiling lighting Double-sided LED light column
Úroveň zvuku 60 dB(A) 60 dB 60 dB 60 dB 60 dB 60 dB 60 dB
Energetická třída A A B B B B C
Elektrické napětí 220 - 240 V, 4,0 A, 50 Hz 220 - 240 V, 4,0 A, 50 Hz 220 - 240 V, 4,0 A, 50 Hz 220 - 240 V, 4,0 A, 50 Hz 220 - 240 V, 4,0 A, 50 Hz 220 - 240 V, 4,0 A, 50 Hz 220 - 240 V, 4,0 A, 50 Hz
Hmotnost 117 kg 114 kg 138 kg 138 kg 200 kg 187 kg 242 kg
Transportní hmotnost 134 kg 139 kg 157 kg 151 kg 225 kg 210 kg 262 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR