Tlačiť

LDPE Sliding Lock Bag

Dodávateľ: HK PACK KRAUTSCHEID
1020080 1020083 1020085 1020084 1020088
HKPK1020080EA 710.59 EUR
HKPK1020080 HKPK1020083 HKPK1020085 HKPK1020084 HKPK1020088
LDPE Sliding Lock Bag
Sáčky Sáčky skladovací
Slide lock bag are used for sales packaging with the practical slide closure.

  • Clothing such as B. T-shirts, boxer shorts, socks are safely packed
  • Printed with white LD logo
  • Standard with plastic end clamp
  • Freeze-resistant from 50 µm
  • Heat-resistant up to 60°
  • Acid-resistant
  • Transparent material
  • 100% high pressure polyethylene (LDPE)
  • Custom-made (size, thickness, material, individual print) on request
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR