Tlačiť

Thermo Scientific™ Solaris 4000 I Large Incubated Benchtop Orbital Shakers

Dodávateľ: Thermo Fisher Scientific
SK4001 SK4001CPKG SK4001MPKG
444-1438EA 7336.11 EUR
444-1438 171-1519 BARNSK4001MPKG
Thermo Scientific™ Solaris 4000 I Large Incubated Benchtop Orbital Shakers
Třepačky Třepačky inkubované
Solaris incubated orbital shakers feature Peltier chillers, units have a compact footprint, are designed to fit on the benchtop, user programmability for easy setup and reproducibility plus connectivity for easy monitoring.

  • Exceptional reliability with heavy-duty drive mechanism
  • Ability to create, download, and share up to 99 programs across multiple units
  • USB and ethernet connections for monitoring and data output
  • Refrigerant-free, environmentally friendly Peltier cooling, which uses 58% less energy compared to older models with traditional compressor
More Product Information

Limited Time Sale

Select items below are currently on sale

Order Now

ŠPECIFIKÁCIA

Model Solaris 4000 I
Třepání Orbital
Environmentally Preferable
Rozsah teplot 30…60 °C
Rozsah rychlosti 15 - 525 min⁻¹
Maximální náplň 32 kg
Záruka Standard warranty includes 2 years labour, 5 years parts, and 10 years on the drive mechanism
Oběh 25 mm
Elektrické napětí 100 - 240 V, 50/60 Hz
Displej Touch screen

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR