Tlačiť

, HiPerSolv CHROMANORM® for LC-MS

Dodávateľ: VWR Chemicals
Nebezpečí


Packaged under nitrogen.

84872.290EA 190.27 EUR
84872.290 84872.320
, HiPerSolv CHROMANORM® for LC-MS
Acetonitril s 0,1% Kyselina octová ledová
OSN: 1648
ADR: 3 II

Order Now

Výsledky špecifikačného testu

Nominal concentration (V/V) 0.095 - 0.105 %
Evaporation residue Max. 0.0001 %
Water Max. 0.005 %
Ca (Calcium) Max. 0.2 ppm
K (Potassium) Max. 0.2 ppm
Mg (Magnesium) Max. 0.2 ppm
Na (Sodium) Max. 0.5 ppm
Transmittance (195 nm) Min. 20 %
Transmittance (230 nm) Min. 50 %
Transmittance (240 nm) Min. 80 %
Transmittance (250 nm) Min. 95 %
Transmittance (295 nm) Min. 99 %
Suitable for LC-MS Passes test


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR