Tlačiť

PCR tube and cap strips, low profile, 0,2 ml

Dodávateľ: Thermo Fisher Scientific
AB-0771 AB-0772 AB-0773 AB-0849 AB-0776 AB-0777 AB-0778 AB-0775 AB-0771/W AB-1770 AB-1771
732-4872EA 164.23 EUR
732-4872 732-4873 732-4874 732-4895 732-4877 732-4878 732-0885 732-4876 731-0273 732-2588 732-1362
PCR tube and cap strips, low profile, 0,2 ml
Zkumavky Zkumavky pro PCR
PP. The low profile of these tubes decreases ‘dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side-wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction.

  • Available as strips of 8 or 12 Thermo-Tubes, with or without flat or domed caps
  • Suitable for 0,2 ml thermal cycler blocks
  • Maximum tube capacity 0,15 ml when capped
  • Labelled A to H end tabs (8-strip) and 1 to 12 (12-strip)
  • Certified free from DNase, RNase and human genomic DNA

Colour: clear,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR