Tlačiť

Cells for Reflection Measurements, Hellma Analytics

Dodávateľ: HELLMA
692-103-23 692-091-12 692-104-23
634-0949EA 100.54 EUR
634-0949 634-0948 634-0950
Cells for Reflection Measurements, Hellma Analytics
Kyvety Kyvety spektrofotometrické

Hellma® cylinder cells for reflection measurements in the Vis range.



  • Cells made from optical glass

  • Wavelength range from 330 to 2500 nm
  • Outer diameters: 34 to 60 mm
  • Volume: 12000 to 73000 µl


Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.



Chemically resistant and thermally bonded: Hellma® precision

More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR