Tlačiť

Greenough Stereo Microscopes, Ivesta 3

Dodávateľ: LEICA MICROSYSTEMS
10450961 10450981 10450982 10450983 12730601 12730602 10450981_P 10450982_P 10450983_P
630-3534EA 430.6 EUR
630-3534 630-3527 630-3531 630-3530 630-3533 630-3535 630-3538 630-3537 630-3536
Greenough Stereo Microscopes, Ivesta 3
Mikroskopy
Ivesta 3 – For inspection and rework only, but no camera for documentation is needed.
Ivesta 3 with C-mount – Gives you the flexibility to add a camera if needed and thus turn it into a digital microscope solution.
Ivesta 3 with integrated camera – For digital image sharing directly on different devices, such as, a monitor, mobile device, or computer.

  • Save time refocusing as you can see every important detail at a glance
  • FusionOptics allows you to perceive your samples in 3D with up to 3× larger depth of field
  • Change from sample overview to detail easily
More Product Information
Order Now

ŠPECIFIKÁCIA

Model Ivesta 3 (Integrated camera) Ivesta 3 (C-mount) Ivesta 3
Environmentally Preferable
Objektivy Apochromatic 0,5×, 0,63×, 0,75×, 1,6×, 2,0× (lead-free) Apochromatic 0,5×, 0,63×, 0,75×, 1,6×, 2,0× (lead-free) Apochromatic 0,5×, 0,63×, 0,75×, 1,6×, 2,0× (lead-free)
Zvětšení 6,1× - 55× 6,1× - 55× 6,1× - 55×
Přibližovací skla 9:01 9:01 9:01
Pracovní vzdálenost 122 mm 122 mm 122 mm
Kamera Live image on an HDMI monitor at up to 60 fps (3840×2160 pixels);
Full-screen image capture at 12 MP;
File formats JPG, TIF, BMP, MJPG; for overlays also PNG
Snímač 7,81 mm (type 1/2,3" CMOS), diagonal
Rozlišení 500 lp/mm (ma×.) 500 lp/mm (ma×.) 500 lp/mm (ma×.)
Výstup 4× USB 2 connectors, type A; HDMI 2.0a, HDMI plug type A 50% video/50% visual, permanent (video/photo outlet)
Software Enersight (supported)
Hmotnost 2,2 kg 1,8 kg 1,6 kg
Optický systém 10° Greenough using best-corrected central part of the objective (lead-free) 10° Greenough using best-corrected central part of the objective (lead-free) 10° Greenough using best-corrected central part of the objective (lead-free)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR