Tlačiť

Orbital/reciprocating shakers, SM 30 A and SM 30 A control / SM 30 C and SM 30 C control

Dodávateľ: BUEHLER
6101000 6104000 6105000 6100000
444-9115EA 3809.33 EUR
444-9115 444-9331 444-9332 444-9112
Orbital/reciprocating shakers, SM 30 A and SM 30 A control / SM 30 C and SM 30 C control
Třepačky Třepačky orbitální
Benchtop orbital shakers which are suitable for continuous operation and accommodate loads of up to 30 kg. 'A' models are orbital motion only, the versatile 'C' models have functionality to change motion from orbital to reciprocating without using any tools. Universal tray accepts a maximum of 11×1000 or 15×500 ml flask clamps, Combifix rack system accommodates 6×1000 or 12×500 ml Erlenmeyer flasks. Variety of different vessels can be accommodated by choosing from the range of optional attachments.

  • Motion of 'C' models can be changed from orbital to
More Product Information
Order Now

ŠPECIFIKÁCIA

Model SM 30 A SM 30 C control SM 30 C SM 30 A control
Environmentally Preferable
Rychlost 15 - 300 min⁻¹ 15 - 300 min⁻¹ 15 - 300 min⁻¹ 15 - 300 min⁻¹
Třepání Orbital Orbital/reciprocating Orbital/reciprocating Orbital
Maximální náplň 30 kg 30 kg 30 kg 30 kg
Oběh 26 mm 26 mm 26 mm 26 mm
Hmotnost 33 kg 33 kg 33 kg 33 kg
Š×H×V 680×610×160 mm 680×610×160 mm 680×610×160 mm 680×610×160 mm
Plošina ŠxH 560×400 mm 560×400 mm 560×400 mm 560×400 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR