Tlačiť

Sealing tape, PTFE

Dodávateľ: Bohlender
H960-01
291-0041EA 1.94 EUR
291-0041
Sealing tape, PTFE
Pásky
PTFE tape for sealing joints and screw threads. Thickness: 0,1 mm.

  • Temperature resistant from −200 to +250 °C
  • High chemical resistance

Length: 12,0 m

Colour: White
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Viac About VWR